Buy more than* S$200* and get FREE SHIPPING

  • Cutter replacement blade

Cutter replacement blade No.102

3.73 (62)
Item.#
06748025
Mfr.#
No.102
Package Qty.
1Box(10Sheet)
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
0.5, 0.5
Blade Length (mm)
80, 80
Specification
Common blade for each company of A type / S type cutter, Common blade for each company of A type / S type cutter, THE BLADE OF THE COMMON A-TYPE AND S-TYPE CUTTER COMPANIES.
Blade Width (mm)
9, 9
Pitch (mm)
5 (break-off of the blade), 5 (Take a folded blade)
Customer Reviews
5 star 30
4 star 9
3 star 9
2 star 4
1 star 10
Review Rating: 3.73
62 Customer Reviews
The reviews are automatic translation.
文房具
5
From Japan
On 2018-04-19 00:32:40
想像以上に切れ味が良かった。価格的にも満足です。。
This review is about item#06748025.
Cutting of veneer
5
From Japan
On 2018-04-16 19:13:00
It is very attractive in terms of price compared to ordinary purchase. I tried to cut out some of them for the time being, but I think that it is not inferior to the one I always use. I do not know the durability yet but I think that it is a good product for now.
This review is about item#6748025.
multipurpose
5
From Japan
On 2018-03-30 17:36:41
I think that it is inferior to Olfa. Repeat continuation in progress.
This review is about item#6748025.
easy work
1
From Japan
On 2017-12-09 15:22:40
Because it is cheap and the order is convenient, I purchased 10 packs, How to break is not good. Almost not snapped up neatly along the streaks, After all, I am buying things made of Olfa or NT. The cutter is of course also sharp, but since the folded tooth is also important, This product was useless
This review is about item#6748025.
Change blade
5
From Japan
On 2017-11-23 17:16:36
With a case, this price would be no complaints. It is hard to divide the blade with rust preventive oil, but it does not reach the level of the claim.
This review is about item#6748025.
Wood work
4
From Japan
On 2017-11-02 15:17:30
The cost is also cheap, I use it by replacing it in the replacement blade case of the folding blade.
This review is about item#6748025.
Cut paper
5
From Japan
On 2017-10-23 14:09:30
It is cheaper than 100 and the quality is remarkably different. We are replenishing at the time of purchasing expensive items so that the shipping fee will be free.
This review is about item#6748025.
For disposal of cardboard
3
From Japan
On 2017-04-30 06:20:42
It is saved if there is M size. If possible we would like you to offer a range of products without folding
This review is about item#06748025.
Supplementary purchase
5
From Japan
On 2017-03-31 19:48:42
Until now, always going out to the home center, going searching for the inside of the store, buying what you were buying, just click on-line to reach the front door, so now it's time to search on the online shop screen first , I will use it conveniently.
This review is about item#6748025.
Everyday Craft
5
From Japan
On 2017-02-06 20:51:49
I chose by the price. Everyone says stickiness is solved if you blow a parts cleaner.
This review is about item#6748025.