Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Straight collet

Straight collet C-32-12

3.83 (6)
Item.#
06748086
Mfr.#
C-32-12
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Collet Outside Diameter (phi mm)
32
Weight (g)
220
Collet Inside Diameter (phi mm)
12
Collar Size (phi mm)
37
Overall Length (mm)
73
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Used for normal work
5
From Japan
On 2016-11-05 23:31:47
It is used in combination with the reaming chuck BT 40 - CC 32 - 105 of the monotail. It can be used without problems.
This review is about item#6748095.
Precision machining
2
From Japan
On 2016-03-25 18:22:23
It was suitable for the price. Since precision is not comparable with leading manufacturer, it can not be used for finish machining. There are some that have burrs on the surface to grasp the knife, quality control is also not good. I think that there is no problem if rough machining.
This review is about item#06748077.
Collet
3
From Japan
On 2012-10-28 15:21:50
usually
This review is about item#06748113.
Installation of end mill
5
From Japan
On 2012-09-07 10:13:52
It is heavy with a little wall thickness but excellent in strength accuracy
This review is about item#06748052.
Parts processing
5
From Japan
On 2012-02-02 16:31:17
I think that it is a problem level product for use of very general machining. I will also purchase it.
This review is about item#06748104.
Used when grabbing a cutting tool with a milling chuck
3
From Japan
On 2011-06-18 17:50:06
It has the same feeling as other companies' products. There are items that are reasonably cheap for this hand by the manufacturer.
This review is about item#06748095.