Buy more than* S$200* and get FREE SHIPPING

  • Noss Drill(1/2inch shank)

Noss Drill(1/2inch shank) 15

by TPT
4.18 (28)
Item.#
06748183
Mfr.#
15
Package Qty.
1PC
Ship pack of
1
36.63 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Flute Length (mm)
80
Material
High-speed-steel (HSS)
Blade Diameter (phi mm)
15
Shank Diameter (phi mm)
13
Overall Length (mm)
137
Surface Processing
Black cover treatment
Customer Reviews
5 star 16
4 star 6
3 star 3
2 star 1
1 star 2
Review Rating: 4.18
28 Customer Reviews
The reviews are automatic translation.
Repair of playground equipment
3
From Japan
On 2017-05-26 18:29:29
There was no shortage in sharpness, and a hole with a large aperture was pushed cleanly. The price is also cheap, it is very useful for the DIY level.
This review is about item#6748217.
Sheet metal processing
5
From Japan
On 2016-12-06 16:33:53
It was said that it takes one week at conventional suppliers, but from Monotaro, it arrived in 2 days.
This review is about item#6748217.
Aluminum processing
5
From Japan
On 2016-10-31 16:29:18
Smooth hole processing is possible. It can be spread without chewing to expand the hole that was originally from.
This review is about item#6748183.
Drilling to iron plate
4
From Japan
On 2016-06-27 09:41:47
The sharpness does not deteriorate as compared with other manufacturers. I purchase it at any time because cost performance is good.
This review is about item#06748217.
Stainless steel drilling
5
From Japan
On 2015-08-07 00:49:34
You can cut well. Although there are spills and breaks etc of other nodrill, there is no problem for now. I would like a shank diameter of 10 mm. I also want more sizes.
This review is about item#06748201.
Drilling
5
From Japan
On 2015-06-30 18:21:17
It is enough for DIY. I could drill a stainless steel plate about 2 mm thick. There was not much damage on the cutting edge.
This review is about item#06748226.
For agricultural machinery repair
4
From Japan
On 2015-02-16 01:07:32
At the moment sharpness is also good.
This review is about item#06748174.
Correction processing
5
From Japan
On 2015-01-21 17:09:12
At this price, this performance is satisfying.
This review is about item#06748183.
Drilling
5
From Japan
On 2014-04-10 17:28:40
Although it is not domestic, it can be used without problems. I do not know the durability, but a hole with high precision was opened.
This review is about item#06748217.
Hole drilling on the field iron angle
5
From Japan
On 2014-04-08 13:29:38
I got 50 in a single place but I was satisfied.
This review is about item#06748192.