The reviews are automatic translation.
Used to match the diameter of the shaft of agriculture, general purpose engine with the diameter of the centrifugal clutch.
From Japan
On 2017-10-05 18:36:04
Currently, 2 cycle engine is used, selling prohibited and it is inconvenient. Therefore, when using the 4-cycle engine, the diameter of the engine shaft and the diameter of the centrifugal clutch do not match and it is impossible to hang on the lathe, suffering I remembered your drill while I was there and it worked with difficulty. Installation, trial run, batch Now I am working on Bali Bali.
Machine maintenance
From Japan
On 2017-09-27 17:59:22
I can buy it cheaper than a mass merchandise store, it is grooved in the place of chuck, I do not idle, I think that sharpness is also good
Repair of playground equipment
From Japan
On 2017-05-26 18:29:29
There was no shortage in sharpness, and a hole with a large aperture was pushed cleanly. The price is also cheap, it is very useful for the DIY level.
Sheet metal processing
From Japan
On 2016-12-06 16:33:53
It was said that it takes one week at conventional suppliers, but from Monotaro, it arrived in 2 days.
Aluminum processing
From Japan
On 2016-10-31 16:29:18
Smooth hole processing is possible. It can be spread without chewing to expand the hole that was originally from.
Drilling to iron plate
From Japan
On 2016-06-27 09:41:47
The sharpness does not deteriorate as compared with other manufacturers. I purchase it at any time because cost performance is good.
Stainless steel drilling
From Japan
On 2015-08-07 00:49:34
You can cut well. Although there are spills and breaks etc of other nodrill, there is no problem for now. I would like a shank diameter of 10 mm. I also want more sizes.
Drilling
From Japan
On 2015-06-30 18:21:17
It is enough for DIY. I could drill a stainless steel plate about 2 mm thick. There was not much damage on the cutting edge.
For agricultural machinery repair
From Japan
On 2015-02-16 01:07:32
At the moment sharpness is also good.
Correction processing
From Japan
On 2015-01-21 17:09:12
At this price, this performance is satisfying.