Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • SPIRAL FLUTE TAP
  • SPIRAL FLUTE TAP
  • SPIRAL FLUTE TAP

SPIRAL FLUTE TAP I-SFT-M4

by TPT
4.33 (3)
Item.#
06748244
Mfr.#
I-SFT-M4
Package Qty.
1Box(10PC)
Ship pack of
1
60.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer
2.5-3
Material
High-Vanadium Heiss (High speed steel) HSSE
Shape
M3-M6 have a pushing-out center.
Screw Length (mm)
13
Screw Diameter
M4
Pitch (mm)
0.7
Number of Flutes
3
Overall Length (mm)
52
Under Head Length (mm)
21
Shank Diameter (phi mm)
5
Grade
TH2
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Tap processing
3
From Japan
On 2015-03-30 14:21:04
I want you to last longer.
This review is about item#06748244.
Work that taps a metal plate.
5
From Japan
On 2011-11-25 16:14:59
It is comparable to domestic products.
This review is about item#06748253.
Board remodeling
5
From Japan
On 2010-11-11 22:20:20
It gets really nice
This review is about item#06748244.