Buy more than* S$200* and get FREE SHIPPING

  • POINT FLUTE TAP
  • POINT FLUTE TAP
  • POINT FLUTE TAP

POINT FLUTE TAP I-POT-M3

by TPT
Item.#
06748305
Mfr.#
I-POT-M3
Package Qty.
1Box(10PC)
Ship pack of
1
67.21 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer
5
Screw Length (mm)
11
Screw Diameter
M3
Pitch (mm)
0.5
Shape
Below M8 have protruding centers.
Under Head Length (mm)
19
Number of Flutes
3
Shank Diameter (phi mm)
4
Grade
TH2
Overall Length (mm)
46
Material
HIGH SPEED STEEL HSSE