Buy more than* S$200* and get FREE SHIPPING

  • POINT FLUTE TAP
  • POINT FLUTE TAP
  • POINT FLUTE TAP
  • POINT FLUTE TAP

POINT FLUTE TAP I-POT-M4

by TPT
5.00 (1)
Item.#
06748314
Mfr.#
I-POT-M4
Package Qty.
1Box(10PC)
Ship pack of
1
67.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer
5
Shape
SHAFT CENTER IS SMALLER THAN M8.
Under Head Length (mm)
21
Shank Diameter (phi mm)
5
Grade
TH2
Overall Length (mm)
52
Number of Flutes
3
Material
High-speed steel (high-speed steel) HSSE
Screw Length (mm)
13
Screw Diameter
M4
Pitch (mm)
0.7
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Building hardware t1.6 plated steel plate.
5
From Japan
On 2018-01-22 06:19:31
Both the finish and life of the processing are not as good as "excellent", but we are satisfied because the price is cheap. .
This review is about item#06748332.