Buy more than* S$200* and get FREE SHIPPING

  • POINT FLUTE TAP
  • POINT FLUTE TAP
  • POINT FLUTE TAP
  • POINT FLUTE TAP

POINT FLUTE TAP I-POT-M5

by TPT
5.00 (1)
Item.#
06748323
Mfr.#
I-POT-M5
Package Qty.
1Box(10PC)
Ship pack of
1
67.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer
5
Screw Length (mm)
16
Screw Diameter
M5
Pitch (mm)
0.8
Shape
Below M8 have protruding centers.
Under Head Length (mm)
24
Number of Flutes
3
Shank Diameter (phi mm)
5.5
Grade
TH2
Overall Length (mm)
60
Material
HIGH SPEED STEEL HSSE
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Building hardware t1.6 plated steel plate.
5
From Japan
On 2018-01-22 06:19:31
Both the finish and life of the processing are not as good as "excellent", but we are satisfied because the price is cheap. .
This review is about item#06748332.