Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • POINT FLUTE TAP
  • POINT FLUTE TAP
  • POINT FLUTE TAP
  • POINT FLUTE TAP

POINT FLUTE TAP I-POT-M6

by TPT
5.00 (1)
Item.#
06748332
Mfr.#
I-POT-M6
Package Qty.
1Box(10PC)
Ship pack of
1
73.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Chamfer
5
Overall Length (mm)
62
Material
HIGH SPEED STEEL HSSE
Screw Length (mm)
19
Screw Diameter
M6
Pitch (mm)
1.0
Number of Flutes
3
Shape
Below M8 have protruding centers.
Under Head Length (mm)
29
Shank Diameter (phi mm)
6
Grade
TH2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Building hardware t1.6 plated steel plate.
5
From Japan
On 2018-01-22 06:19:31
Both the finish and life of the processing are not as good as "excellent", but we are satisfied because the price is cheap. .
This review is about item#06748332.