Buy more than* S$200* and get FREE SHIPPING

  • POINT FLUTE TAP
  • POINT FLUTE TAP
  • POINT FLUTE TAP

POINT FLUTE TAP I-POT-M8

by TPT
Item.#
06748341
Mfr.#
I-POT-M8
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Chamfer
5
Pitch (mm)
1.25
Shape
Below M8 have protruding centers.
Under Head Length (mm)
37
Shank Diameter (phi mm)
6.2
Grade
TH3
Number of Flutes
3
Overall Length (mm)
70
Material
HIGH SPEED STEEL HSSE
Screw Length (mm)
22
Screw Diameter
M8