Buy more than* S$200* and get FREE SHIPPING

  • POINT FLUTE TAP
  • POINT FLUTE TAP
  • POINT FLUTE TAP

POINT FLUTE TAP I-POT-M10

by TPT
5.00 (1)
Item.#
06748357
Mfr.#
I-POT-M10
Package Qty.
1Box(5PC)
Ship pack of
1
62.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Chamfer
5
Under Head Length (mm)
41
Shank Diameter (phi mm)
7
Grade
TH3
Overall Length (mm)
75
Material
High-speed steel (high-speed steel) HSSE
Number of Flutes
3
Screw Length (mm)
24
Screw Diameter
M10
Pitch (mm)
1.5
Shape
SHAFT CENTER IS SMALLER THAN M8.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Building hardware t1.6 plated steel plate.
5
From Japan
On 2018-01-22 06:19:31
Both the finish and life of the processing are not as good as "excellent", but we are satisfied because the price is cheap. .
This review is about item#06748332.