Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • POINT FLUTE TAP
  • POINT FLUTE TAP
  • POINT FLUTE TAP

POINT FLUTE TAP I-POT-M12

by TPT
5.00 (1)
Item.#
06748366
Mfr.#
I-POT-M12
Package Qty.
1Box(5PC)
Ship pack of
1
91.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer
5
Shank Diameter (phi mm)
8.5
Grade
TH4
Overall Length (mm)
82
Material
High speed steel HSSE
Screw Length (mm)
29
Number of Flutes
3
Screw Diameter
M12
Pitch (mm)
1.75
Shape
Below M8 have protruding centers.
Under Head Length (mm)
48
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Building hardware t1.6 plated steel plate.
5
From Japan
On 2018-01-22 06:19:31
Both the finish and life of the processing are not as good as "excellent", but we are satisfied because the price is cheap. .
This review is about item#06748332.