Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Leather Cutter

Leather Cutter 56B

by Olfa
5.00 (3)
Item.#
06748436
Mfr.#
56B
Package Qty.
1PC
Ship pack of
1
6.59 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Catch-Phrase
Skins from which sharpness does not fall since blades are replaceable
2014 TRUSCO Published Page
2-2510
Blade Width (mm)
43, 43
2015 Trusco Published Pages
3 1839
Compatible Blades and Cutters
Another our blade (XB56), Replacement blade (XB56)
TRUSCO Part Number
360-7381, 360-7381
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
When the machine is maintenance
5
From Japan
On 2016-12-05 20:12:32
This sharpness is not essential for the removal of the old packing stuck
This review is about item#6748436.
Cutting of the fabric
5
From Japan
On 2014-05-16 18:57:13
Force to cut the dough may in from entering.
This review is about item#06748436.
cleaning
5
From Japan
On 2014-04-20 21:29:00
Also used, such as in cleaning and sometimes Keren, is the blade is nice and durable. It is the painting industry, but is now is a tool that is indispensable in the Koshibukuro.