Buy more than* S$200* and get FREE SHIPPING

  • Drilling tap

Drilling tap M3x0.5

5.00 (1)
Item.#
06748445
Mfr.#
M3x0.5
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Homogenized processing
Shank Diameter (phi mm)
3.0
Screw Diameter
M3
Overall Length (mm)
55
Prepared Hole Drill Dimensions (mm)
2.5
Screw Length (mm)
10
Flute Length (mm)
5
Pitch
0.5
Material
High-speed-steel (high-speed steel) HSS
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I made screw seat of SSt 9.
5
From Japan
On 2008-06-21 19:45:22
The efficiency of the work has improved. It seems that there are also no mistakes such as forgetting taps.
This review is about item#06748481.