Buy more than* S$200* and get FREE SHIPPING

  • Drilling tap

Drilling tap M4x0.7

5.00 (1)
Item.#
06748454
Mfr.#
M4x0.7
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pitch
0.7
Material
High-speed-steel (HSS)
Surface Processing
Homogenized process
Shank Diameter (phi mm)
4.0
Screw Diameter
M4
Overall Length (mm)
62
Prepared Hole Drill Dimensions (mm)
3.3
Screw Length (mm)
13
Flute Length (mm)
7
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I made screw seat of SSt 9.
5
From Japan
On 2008-06-21 19:45:22
The efficiency of the work has improved. It seems that there are also no mistakes such as forgetting taps.
This review is about item#06748481.