Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Drilling tap

Drilling tap M6x1

5.00 (1)
Item.#
06748472
Mfr.#
M6x1
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Homogenized processing
Shank Diameter (phi mm)
6.3
Screw Diameter
M6
Overall Length (mm)
80
TRUSCO Part Number
104-1037
Screw Length (mm)
20
Flute Length (mm)
10
Pitch
1
Material
High-speed-steel (high-speed steel) HSS
Prepared Hole Drill Dimensions (mm)
5.0
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I made screw seat of SSt 9.
5
From Japan
On 2008-06-21 19:45:22
The efficiency of the work has improved. It seems that there are also no mistakes such as forgetting taps.
This review is about item#06748481.