Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Drilling tap

Drilling tap M8x1.25

5.00 (1)
Item.#
06748481
Mfr.#
M8x1.25
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
8.0
Screw Diameter
M8
Overall Length (mm)
90
Prepared Hole Drill Dimensions (mm)
6.8
Screw Length (mm)
20
Flute Length (mm)
15
Pitch
1.25
Material
High-speed-steel (HSS)
Surface Processing
Homogenized process
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I made screw seat of SSt 9.
5
From Japan
On 2008-06-21 19:45:22
The efficiency of the work has improved. It seems that there are also no mistakes such as forgetting taps.
This review is about item#06748481.