Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Drilling tap

Drilling tap M10x1.5

5.00 (1)
Item.#
06748497
Mfr.#
M10x1.5
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
104-1053
Surface Processing
Homo processing
Shank Diameter (phi mm)
10.0
Screw Diameter
M10
Overall Length (mm)
100
2014 TRUSCO Published Page
1-0275
Prepared Hole Drill Dimensions (mm)
8.5
Screw Length (mm)
25
Flute Length (mm)
15
Pitch
1.5
Material
HSS (high speed steel) HSS
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I made screw seat of SSt 9.
5
From Japan
On 2008-06-21 19:45:22
The efficiency of the work has improved. It seems that there are also no mistakes such as forgetting taps.
This review is about item#06748481.