Buy more than* S$200* and get FREE SHIPPING

  • Drilling tap

Drilling tap M12x1.75

5.00 (1)
Item.#
06748506
Mfr.#
M12x1.75
Package Qty.
1PC
Ship pack of
1
94.99 SGD
ADD TO CART
Shipped after 2018-07-03
Now we ship to...
...see all
Item Feature
Surface Processing
Homo processing
Shank Diameter (phi mm)
9.0
Screw Diameter
M12
Overall Length (mm)
110
Prepared Hole Drill Dimensions (mm)
10.3
Screw Length (mm)
35
Flute Length (mm)
20
Pitch
1.75
Material
HSS (high speed steel) HSS
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I made screw seat of SSt 9.
5
From Japan
On 2008-06-21 19:45:22
The efficiency of the work has improved. It seems that there are also no mistakes such as forgetting taps.
This review is about item#06748481.