Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spline Micrometer

Spline Micrometer SPM-50MJ

Item.#
06748542
Mfr.#
SPM-50MJ
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0808
Parallelism (microm)
(2 + maximum measuring length / 100) or less (rounded down)
Measuring Plane (mm)
phi3x10
Dimensions a (mm)
17.5
Type
Digital
Dimensions b (mm)
10.1
Dimensions L (mm)
83.2
TRUSCO Part Number
423-7269
Instrumental Error (microm)
+/-2
Flatness (microm)
0.3 or less
Minimum Displayed Amount (mm)
0.001
Series
331
Dimensions c(mm)
47
Display
LCD 6 digit, (-) sign
Measuring Range (mm)
25 to 50