Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Digimatic Spline Micrometer
  • Digimatic Spline Micrometer
  • Digimatic Spline Micrometer

Digimatic Spline Micrometer SPM2-25MJ

Item.#
06748567
Mfr.#
SPM2-25MJ
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
1 0862
Dimensions c(mm)
32
Parallelism (microm)
(2+ maximum measuring length / 100) following (rounded down)
Flatness (microm)
0.3 or less
Display
6-digit LCD, (over) code
Dimensions a (mm)
17.5
Measuring Range (mm)
0-25
Weight (g)
350
TRUSCO Part Number
273-6390
2014 TRUSCO Published Page
1-0808
Instrumental Error (microm)
+ / Chromatography (1+ maximum measuring length / 75) (rounded up)
Dimensions b (mm)
7.3
Measuring Plane (mm)
Phi2x5
Minimum Displayed Amount (mm)
0.001
Dimensions L (mm)
58.2
Type
Digital
Type
Digimatic spline