Buy more than* S$200* and get FREE SHIPPING

  • Point Micrometer

Point Micrometer CPM15-50MJ

Item.#
06748603
Mfr.#
CPM15-50MJ
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Batteries
One silver oxide button battery SR44 x
Type
Cemented carbide tipped
2014 TRUSCO Published Page
1-0807
Minimum Displayed Amount (mm)
0.001
Measuring Range (mm)
25 to 50
Series
342
TRUSCO Part Number
423-6491
Instrumental Error (microm)
+/-2
Point Angle (Degree)
15