Buy more than* S$200* and get FREE SHIPPING

  • Point Micrometer

Point Micrometer CPM30-25MJ

Item.#
06748621
Mfr.#
CPM30-25MJ
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Batteries
One silver oxide button battery SR44 x
Type
Cemented carbide tipped
Minimum Displayed Amount (mm)
0.001
Measuring Range (mm)
0 to 25
TRUSCO Part Number
273-6268
Series
342
Instrumental Error (microm)
+/-2
Point Angle (Degree)
30
Type
Digimatic point