Buy more than* S$200* and get FREE SHIPPING

  • Tube Micrometer
  • Tube Micrometer
  • Tube Micrometer

Tube Micrometer BMS-25MJ

5.00 (1)
Item.#
06748655
Mfr.#
BMS-25MJ
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Instrumental Error (microm)
+/-2
Minimum Displayed Amount (mm)
0.001
TRUSCO Part Number
273-6446
Type
Digimatic part-spherical surface
Dimension D (phi mm)
15
Series
395
Measuring Range (mm)
0 - 25
Description 2
Has a measured data output pin and can control a statistical process control system and measuring system. IP65 waterproof functions included
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Measurement of thickness of metal coil material
5
From Japan
On 2014-11-04 13:17:52
It is easy to use It is convenient to be able to input data to PC
This review is about item#06748655.