Buy more than* S$200* and get FREE SHIPPING

  • Digimatic Micrometer
  • Digimatic Micrometer
  • Digimatic Micrometer
  • Digimatic Micrometer
  • Digimatic Micrometer

Digimatic Micrometer BMD-25MJ

5.00 (1)
Item.#
06748691
Mfr.#
BMD-25MJ
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Display
Digital
Series
395
Dimension D (phi mm)
15
Type
Double spherical surface
Minimum Displayed Amount (mm)
0.001
TRUSCO Part Number
273-6454
Measuring Range (mm)
0 - 25
Instrumental Error (microm)
+/- (1+ maximum measurement length /75) (fraction rounded up)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Ideal for measuring plate thickness etc. of bent products
5
From Japan
On 2013-11-25 13:36:28
In order to measure the plate thickness of the bent worked product, a thaw has occurred at an arbitrary position and the accurate plate thickness can not be measured so we purchased this spherical mic.
This review is about item#06748691.