Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Digimatic Micrometer

Digimatic Micrometer BMD-50MJ

5.00 (1)
Item.#
06748707
Mfr.#
BMD-50MJ
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Display
Digital
Series
395
TRUSCO Part Number
423-6319
Batteries
One silver oxide button battery SR44 x
Minimum Displayed Amount (mm)
0.001
Measuring Range (mm)
25 to 50
2014 TRUSCO Published Page
1-0806
Dimension D (phi mm)
15
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Ideal for measuring bending product of plate thickness and the machining
5
From Japan
On 2013-11-25 13:36:28
To measure the thickness of the bending processed product Since the exact thickness and deflection has occurred in any position can not be measured This time I bought this spherical micro.
This review is about item#06748691.