Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Digimatic Micrometer

Digimatic Micrometer BMD-75MJ

5.00 (1)
Item.#
06748716
Mfr.#
BMD-75MJ
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Display
Digital
Series
395
Measuring Range (mm)
50 to 75
2014 TRUSCO Published Page
1-0806
Minimum Displayed Amount (mm)
0.001
Dimension D (phi mm)
19
TRUSCO Part Number
423-6335
Batteries
One silver oxide button battery SR44 x
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Ideal for measuring plate thickness etc. of bent products
5
From Japan
On 2013-11-25 13:36:28
In order to measure the plate thickness of the bent worked product, a thaw has occurred at an arbitrary position and the accurate plate thickness can not be measured so we purchased this spherical mic.
This review is about item#06748691.