Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Cutting Tip, Old Type
  • Cutting Tip, Old Type
  • Cutting Tip, Old Type
  • Cutting Tip, Old Type

Cutting Tip, Old Type ACTYLENE-NO.3

4.22 (46)
Item.#
06748865
Mfr.#
ACTYLENE-NO.3
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Catch-Phrase
Domestic maker collaboration product, quality guaranteed. Economically priced cutting burner!!
Gas
Acetylene - oxygen
Sheet Thickness (mm)
15-30
Gas Pressure (Mpa)
(O2)0.2 (C2H2)0.02 - 0.03
Mounting Screw
W13.5x24 ridges
Gas Consumption (L/h)
(O2)1900 (C2H2)280
Customer Reviews
5 star 29
4 star 6
3 star 6
2 star 2
1 star 3
Review Rating: 4.22
46 Customer Reviews
The reviews are automatic translation.
Cutting of drum tube.
5
From Japan
On 2018-03-28 08:40:36
Since the crater used until now was deteriorated, I exchanged it, I am satisfied to be able to cut smoothly.
This review is about item#06748847.
Working with cans
5
From Japan
On 2018-02-26 16:13:29
I ordered and used genuine manufacturer's products until now, but it takes time to deliver, and the price is also high. This product is saved because the price will come cheaply the next day. There is no problem as to the usage status as the maker item.
This review is about item#6748856.
Steel cutting
3
From Japan
On 2018-02-11 08:49:21
Often the center of the tip part is easily slanted when it is wrong place
This review is about item#06748856.
As a burner for oxyhydrogen mixed gas.
1
From Japan
On 2017-10-27 18:40:50
When connecting with other nipple, because it is a reverse screw, forward screw type I want parts.
This review is about item#6748847.
Automobile bodywork
5
From Japan
On 2017-09-25 17:44:52
The price is also cheap and functional enough. I plan to purchase it next time.
This review is about item#6748847.
Cutting of iron plate etc.
2
From Japan
On 2017-05-31 10:05:06
It has history of use in the past. Durability is bad compared with the manufacturer's products this time. It is cheap.
This review is about item#6748856.
Dismantling
4
From Japan
On 2017-04-03 23:39:46
Fair, I think it's fine. Because it uses a number, it is saved. I am planning to continue using it.
This review is about item#6748856.
Cutting work of steel material
5
From Japan
On 2016-12-16 13:21:19
First of all it is cheap. It is worth it. It is a feeling of no color even compared with other makers' objects.
This review is about item#6748865.
Gas cutting
5
From Japan
On 2016-10-04 18:00:14
It's cheap but you can use it normally. There is no deficiency at all.
This review is about item#6748856.
Civil engineering work
5
From Japan
On 2016-09-26 20:47:56
I am very satisfied. Even price and usability are perfect
This review is about item#6748856.