Buy more than* S$200* and get FREE SHIPPING

  • Hi Touch Moon Duster N-Ex
  • Hi Touch Moon Duster N-Ex
  • Hi Touch Moon Duster N-Ex
  • Hi Touch Moon Duster N-Ex
  • Hi Touch Moon Duster N-Ex

Hi Touch Moon Duster N-Ex FU401-000N-MB

5.00 (5)
Item.#
06748935
Mfr.#
FU401-000N-MB
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (handle)
Aluminum pipe
Head Diameter (phi mm)
180
Weight (g)
About 360
TRUSCO Part Number
303-6871
Head Length (mm)
600
Material (Trim)
P.P, GRIP PE (ANTIBACTERIAL)
Overall Length (mm)
About 1450-2000
Specification
Telescopic type PVC-free
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
When cleaning stores
5
From Japan
On 2017-05-05 21:42:38
It stretches out to the place where the hand does not enter and enters it, it will be saved because it removes the garbage securely. The cleaning staff was delighted.
This review is about item#6748935.
Corridor wall of the apartment common areas, use for fluorescent lamp cleaning.
5
From Japan
On 2017-04-08 22:42:18
Previous person in charge, in the mop for wiping the floor had been the cleaning of the above. So problems such as do not take the back dirt of damaging the wall painting and ceiling fluorescent lamp was there. Your product is a sufficient tool to solve it. It is expected to further add purchased as management union. It should be noted, such those of rag bag is placed over the tip Is Once, I thought that also can respond to persistent dirt. We know sponge that there is, but I think as not very effective in the back fluorescent lamp. I think that you consider as an additional component of this product. Yours truly, it is the condominium management personnel, cleaning staff of experienced person.
This review is about item#6748935.
Dusting
5
From Japan
On 2016-04-07 10:42:33
To dust taking of out of reach, you can comfortably because there is a length.
This review is about item#06748935.
Sickroom cleaning (curtain rail / around under bed wiring)
5
From Japan
On 2015-11-16 11:20:41
The hospital room is useful because it can not stand dust.
This review is about item#06748935.
Cleaning in the office
5
From Japan
On 2013-11-19 14:04:14
Dusters arrive to the unreachable part as well, and the place which was done only by the extensive cleaning can be carried out by daily cleaning.
This review is about item#06748935.