Buy more than* S$200* and get FREE SHIPPING

  • Gold Bit Belt
  • Gold Bit Belt
  • Gold Bit Belt
  • Gold Bit Belt

Gold Bit Belt BW-15

4.43 (7)
Item.#
06749102
Mfr.#
BW-15
Package Qty.
1Set
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet corner opposite side (mm)
6.35
Accessories
Holder case 1piece
Specification
With magnet
TRUSCO Part Number
125-3859
Set Contents
Double-head gold bits +1x65)x1pc, (+2x45)x2pcs, (+2x65)x2pcs, (+2x110)x1pc, (+3x65)x1pc +-Double-head gold bits (+2/-6x65)x1pc Stepped gold bits (+1x100)x1pc, (+2x100)x1pc
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
I bought an impact so it was inconceivable.
5
From Japan
On 2015-11-03 09:24:20
When purchasing an impact driver, it is usually a theory to purchase 10 bundles of the same size because the bits are easily lacked, but since I bought the impact for the first time, purchase this bit I used for a drill Did. There is no appearance that it is still missing. It is more reliable than a strange cheap one.
This review is about item#10008862.
Truck repair etc. for express company
4
From Japan
On 2015-10-27 20:09:06
It is a difficult point to have a soft bit, but you can use the price.
This review is about item#06749102.
Do-it-yourself
5
From Japan
On 2013-08-27 20:35:01
Although it is not used yet, it is a vessel so there is no problem.
This review is about item#06749084.
Assembling sash
4
From Japan
On 2013-05-22 14:01:31
I always liked Bessel's Gold Bit, but the price was the best though! Even outlets are still in quality, I always buy them all
This review is about item#06749084.
Various uses such as repair, renovation work etc are used for private use, including rental houses.
5
From Japan
On 2013-01-11 16:23:47
Speaking of Bessel, it is a well-known manufacturer in this industry, so you can purchase it with confidence. We may buy more if we plan such a project again. Not an unsold disposal price.
This review is about item#06749084.
Assembly of work furniture on site
3
From Japan
On 2012-05-30 11:10:34
It is normal to use and it is usable without problems.
This review is about item#06749102.
Air conditioning repair
5
From Japan
On 2012-04-14 18:21:41
Since bits are set, I am satisfied that the choices of length, size and shape are increased according to the situation of the site. Just to avoid falling out When stripping the bit from the belt holder it was hard to remove it.
This review is about item#10008862.