Buy more than* S$200* and get FREE SHIPPING

  • Eye Self Ballast Mercury Lamp

Eye Self Ballast Mercury Lamp BHF200/220V250W

4.00 (2)
Item.#
06749583
Mfr.#
BHF200/220V250W
Package Qty.
1PC
Ship pack of
1
54.13 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color Temperature (K)
3900
Connector
E39
Lamp Current (start up) (A)
1.55
Rated Lamp Power (W)
250
Total Luminous Flux (Lm)
4700
Type
Fluorescence-shaped rose stress mercury lamp
Light Source Color
Fluorescent type
Mean Color Rendring Rating (Ra)
58
Compatible Location
Indoor application
Lamp Current (stabilization time) (A)
1.25
Rating Life (Hours)
8000
Rated Voltage (V)
200/220
Description
And can be turned on by simply connecting directly to the power supply
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Lighting of the parking lot
5
From Japan
On 2016-07-14 16:23:21
Good brightness
This review is about item#05232701.
Warehouse lighting
3
From Japan
On 2009-11-19 14:44:38
The ceiling is about 6m of the warehouse to. The main is a fluorescent lamp, the weather has put the mercury, etc. Once when Ya getting dark bad. I think that has to be firm lighting in the not too bright.
This review is about item#05232701.