Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Kito Belt Lashing, Cam Buckle Type
  • Kito Belt Lashing, Cam Buckle Type
  • Kito Belt Lashing, Cam Buckle Type

Kito Belt Lashing, Cam Buckle Type BLC-002HA010HA030

by KITO
5.00 (2)
Item.#
06749601
Mfr.#
BLC-002HA010HA030
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Breaking Strength (kgf)
200
Fixed Side Belt Length (m)
1
Belt Width (mm)
25
Adjustment Side Belt Length (m)
3
Terminal Specification
A hook
Type
Cam buckle type
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For fixing the rear box of the motorcycle
5
From Japan
On 2016-05-25 15:49:25
For the FRP's rear box fixing, I picked up a lot of bothersome questions with other things, but it was a great answer. I can fix as I thought, strength is totally OK at the moment. It was more than the price.
This review is about item#46843921.
It is used for load tightening for bike touring.
5
From Japan
On 2012-10-24 12:07:27
It was good for images of reasonable products. Ease of use is excellent and tightening is also good feeling.
This review is about item#06749601.