Buy more than* S$200* and get FREE SHIPPING

  • Ball End Hex With Soft Grip, Magicring
  • Ball End Hex With Soft Grip, Magicring
  • Ball End Hex With Soft Grip, Magicring

Ball End Hex With Soft Grip, Magicring 367R60

3.00 (2)
Item.#
06749626
Mfr.#
367R60
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
243
Width Across Flat (mm)
6
Shaft Length (mm)
125
Axle Thickness (mm)
36
Hexagon Opposite Side(mm)
6
Weight (g)
110
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
On-site use
1
From Japan
On 2012-05-18 12:45:50
It is useless. This is. It was a big loser for a long time. I can not use this magic ring. Because the ring is attached to the important place, the opponent gets hurt, the tool itself is also done, there is no good. After all, I thought that the person of Bethel's purple pattern is the easiest to use and durable.
This review is about item#06759496.
Maintenance of the motorcycle
5
From Japan
On 2011-10-20 13:47:23
It was nice and easy to use.
This review is about item#06759505.