Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Long Taper Head Spanner
  • Long Taper Head Spanner
  • Long Taper Head Spanner

Long Taper Head Spanner TL-2

5.00 (2)
Item.#
06749671
Mfr.#
TL-2
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hexagon Opposite Side H (mm)
2
TRUSCO Part Number
360-5574
Dimensions (L1 x L2)(mm)
17x95
Finishing Material
Special alloy steel / hard chromium plating
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2017-12-26 10:26:16
Both cost and durability are satisfied. The size is also abundant.
This review is about item#6749687.
Machine maintenance
5
From Japan
On 2016-11-20 15:17:18
The wrench that I used to be short was short, I had to pull once a time, but this is long so I no longer need to pull it out.
This review is about item#6749705.