Buy more than* S$200* and get FREE SHIPPING

  • Hexagonal bars spanner
  • Hexagonal bars spanner
  • Hexagonal bars spanner

Hexagonal bars spanner R-2

4.83 (6)
Item.#
06749802
Mfr.#
R-2
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Hexagon Opposite Side H (mm)
2
TRUSCO Part Number
360-4403
Dimensions (L1 x L2)(mm)
12x58
Finishing Material
Special alloy steel / hard chromium plating
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
I used it for oil change of a foreign differential.
5
From Japan
On 2016-10-26 17:53:50
It was a small place and the size of the wrench was very good
This review is about item#06749897.
Repair work
4
From Japan
On 2016-05-06 08:58:54
Truly made in Japan! Recently I was using medium ○, but it was collapsed or licked at once. Eight's are very satisfied because there is not such a thing at all.
This review is about item#06749827.
Tractor oil drain wheel
5
From Japan
On 2012-05-16 22:17:23
Easy to use and reliable
This review is about item#06749881.
Maintenance of the motorcycle
5
From Japan
On 2012-04-10 19:59:05
Quality is also good, the price is cheap and good product.
This review is about item#06749836.
Maintenance of the motorcycle
5
From Japan
On 2012-04-10 19:56:38
It is easy to use and is a good size that fits in the tool box
This review is about item#06749845.
Maintenance of the motorcycle
5
From Japan
On 2012-04-10 19:54:56
Quality is good and you can use firmly.
This review is about item#06749854.