Buy more than* S$200* and get FREE SHIPPING

  • Jet tap

Jet tap JET M 16 x 2

4.10 (10)
Item.#
06750292
Mfr.#
JET M 16 x 2
Package Qty.
1PC
Ship pack of
1
47.03 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Purpose
For tapping machines
Screw Diameter
M 16
Overall Length (mm)
95
2014 TRUSCO Published Page
1-0289
Surface Processing
Homo processing
Shank Diameter (phi mm)
12.5
Pitch
2
Material
Super high-speed steel (HSSE)
TRUSCO Part Number
104-2025
Screw Length (mm)
32
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 1
1 star 1
Review Rating: 4.10
10 Customer Reviews
The reviews are automatic translation.
When the screw tap
5
From Japan
On 2016-05-18 08:41:34
Fast rotation will firmly tap.
This review is about item#06750091.
Use in remodeling of the mold
4
From Japan
On 2014-10-10 13:38:53
Difference from other products because the use of several at a time I think that hard to understand, but has expired always lightly.
This review is about item#06750177.
Fake, repair and remodeling of iron
2
From Japan
On 2013-09-22 14:20:07
Although mentioned in the comments of another size, truly break to abuse and become reduced to M6 Since the twist part is like, it is using a made Ishihashi Spiral tap of the same size (for the set screw) is in use in your favorite Whether there is a problem with the shallow threaded portion of the tip Personally using felt tried that it is this size, Towards the spiral tap than jet tap it is because you feel like there is a durability even in the through hole For now is more of the spiral tap of the same manufacturer If you buy this tap (M6) Recommended (None is now scheduled spiral tap is to buy again because it is alive and well is)
This review is about item#06750143.
Fake and the repair and remodeling of iron
4
From Japan
On 2013-09-22 14:05:05
It has been regarded as the No. 1 tap To describe the impression we have to use the M6 ​​~ M10 M10 is very happy, it might be a little pricey, the price basis, but eventually split weaker because it is preeminent durability It is also using come in handy the same tap for years (Satisfaction enough to purposely designed for this tap when the fake) M8 is still satisfactory, but used less frequently for now (Do not use other manufacturers products still but Ishihashi made in the favorite because it is worried that the twisted part is okay?) Break and indeed abuse to becomes smaller until the M6 (To screw shallow part of the tip because the same manufacturer spiral tap is not yet broken If you do not maybe there is room for improvement personally have thought) Less surprising to the store that sells be carried out in the town of hardware store (there are more of other manufacturers), so The Mr. MonotaRO trouble if not have him sell this leave! When Dish personally of "super Recommended"
This review is about item#06750177.
ss400 and sus304 tap
5
From Japan
On 2012-10-03 13:44:10
(Since the scary hand) sus304 FB-12 * 100 of 12mm side to take depth 12mm the M6 ​​tap of you have to work, but broken in the considerable establishment in the other companies of cobalt spiral tap. Establish the break was tried at the point tap to trial has been reduced a little. When using this jet tap, not at all broken, it takes a pounding tap. (Because it is a stop hole, it requires faceted emissions on the way) So, all our taps (except M30) has changed the product of Ishihashi Seiko. By the way oil is the Tanoi than Sten Kororin red I feel good nickname.
This review is about item#06750091.
Tapping of iron · SUS
5
From Japan
On 2012-01-22 01:01:21
It is very good. Cut is also good, is also excellent durability. So, it is hard to break. I want to recommend to everyone.
This review is about item#06750064.
Taps for stainless material
5
From Japan
On 2009-10-11 17:42:23
Ishihashi Seiko (manufacturer goods), so no complaints
This review is about item#06750143.
Tap work of mild steel
5
From Japan
On 2009-06-15 22:43:23
Well cut, is fast tap work
This review is about item#06750091.
SS400 steel tap work Thickness 19 mm, etc., SUS plate
5
From Japan
On 2008-08-29 20:23:46
In peace, you can tap work
This review is about item#06750091.
SS400 steel tap work plank
1
From Japan
On 2008-07-07 22:14:59
Also in the thick plate 20 mm, easily you can tap work even without increasing the pilot hole diameter
This review is about item#06750177.