Buy more than* S$200* and get FREE SHIPPING

  • Jet tap

Jet tap JET M 16 x 1.5

4.25 (12)
Item.#
06750301
Mfr.#
JET M 16 x 1.5
Package Qty.
1PC
Ship pack of
1
49.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Purpose
For tapping machines
Screw Length (mm)
32
Screw Diameter
M 16
Overall Length (mm)
95
Surface Processing
Homo processing
Shank Diameter (phi mm)
12.5
Pitch
1.5
Material
Super high-speed steel (HSSE)