Buy more than* S$200* and get FREE SHIPPING

  • Spiral tap

Spiral tap ST M 1 x 0.25

3.40 (5)
Item.#
06750405
Mfr.#
ST M 1 x 0.25
Package Qty.
1PC
Ship pack of
1
15.16 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Length (mm)
3
Screw Diameter
M 1
Overall Length (mm)
24
Shape
M7 following is the projected center.
Shank Diameter (phi mm)
1.5
Pitch
0.25
Material
Super high-speed steel (HSSE)
Surface Processing
Homo processing
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
Metal parts processing
4
From Japan
On 2016-11-18 09:43:10
In self-made T-slot nuts, it was purchased in order to cut the blind screw. M10 is I thought whether painstaking, but well threaded itself also emissions of Chirico was very satisfied with the good sharpness, the scope of the incomplete thread portion of attracting was a 5-star if a little more narrow.
This review is about item#6750624.
Threaded to the radio control of the self-made aluminum servo horn
1
From Japan
On 2015-07-29 08:41:05
The width of the chips relief there is also anxiety because the large relative to the diameter of the tap, the thickness of about width 3mm, in this 2mm tap is open pilot hole 1.6mm in the 6000 series aluminum plate, one that does not cut even one screw the lowest product and would break in. Given the time and effort to remove the cutting edge that caught in the small hole, but better better to cut out one more component is defintely, also in DIY work of leave to much free time, individual manufacturers of goods do not want to buy again. This is honest impressions.
This review is about item#06750441.
Tapping to the SK material
2
From Japan
On 2015-03-04 22:33:15
Although faceted Product Description There was to be discharged on the Well is somewhat to the return it will be collected in the groove, but I have pluck. Who YAMAWA of spiral tap that has been used before for this product (non-coated product) was thought to was good.
This review is about item#06750563.
Stainless steel lathe tapping
5
From Japan
On 2014-05-07 12:40:47
It was good without pluck such occurrence even for sharpness well stainless steel Because it was the processing of about 50 lines, I want to try again the next time mass production.
This review is about item#06750511.
Tapping
5
From Japan
On 2011-02-23 19:33:58
Very sharpness is good.
This review is about item#06750536.