Buy more than* S$200* and get FREE SHIPPING

  • Extra Masamune drill

Extra Masamune drill EXD-2.3

4.50 (2)
Item.#
06750843
Mfr.#
EXD-2.3
Package Qty.
1Pack(10PC)
Ship pack of
1
33.86 SGD
ADD TO CART
Shipped after 2017-03-28
Now we ship to...
...see all
Item Feature
Purpose
For for general steel, stainless steel
Blade Diameter (phi mm)
2.3
Overall Length (mm)
58
Point Angle (Degree)
118
Flute Length (mm)
33
Material
High-speed steel (HSS)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Iron and steel drilling
5
From Japan
On 2016-08-17 07:12:25
Again drilling Masamune It is a good sharpness of glutinous
This review is about item#06750983.
Car maintenance
4
From Japan
On 2014-05-01 13:16:04
Nor difficult to use If there is an easy-to-use in particular
This review is about item#06751132.