Buy more than* S$200* and get FREE SHIPPING

  • Extra Masamune drill

Extra Masamune drill EXD-2.4

4.67 (3)
Item.#
06750852
Mfr.#
EXD-2.4
Package Qty.
1Pack(10PC)
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For for general steel, stainless steel
2014 TRUSCO Published Page
1-0134
Flute Length (mm)
35
Material
High-speed steel (HSS)
Point Angle (Degree)
118
Blade Diameter (phi mm)
2.4
Overall Length (mm)
61
TRUSCO Part Number
289-6494
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Drilling in stainless steel
5
From Japan
On 2018-03-23 21:09:06
It can be used without problems for drilling to stainless steel (SUS 304). Although it did several times, there is no abnormality in the drill.
This review is about item#6750947.
Steel drilling
5
From Japan
On 2016-08-17 07:12:25
After all the hole drilling has good sharpness of Masamune mochi
This review is about item#06750983.
Car maintenance
4
From Japan
On 2014-05-01 13:16:04
Especially it is not easy to use and not easy to use
This review is about item#06751132.