Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Extra Masamune drill

Extra Masamune drill 2.5

4.67 (3)
Item.#
06750861
Mfr.#
2.5
Package Qty.
1Pack(10PC)
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For for general steel, stainless steel
Blade Diameter (phi mm)
2.5
Overall Length (mm)
61
TRUSCO Part Number
289-6508
Point Angle (Degree)
118
Flute Length (mm)
35
Material
Heiss (HSS)
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Drilling in stainless steel
5
From Japan
On 2018-03-23 21:09:06
It can be used without problems for drilling to stainless steel (SUS 304). Although it did several times, there is no abnormality in the drill.
This review is about item#6750947.
Steel drilling
5
From Japan
On 2016-08-17 07:12:25
After all the hole drilling has good sharpness of Masamune mochi
This review is about item#06750983.
Car maintenance
4
From Japan
On 2014-05-01 13:16:04
Especially it is not easy to use and not easy to use
This review is about item#06751132.