Buy more than* S$200* and get FREE SHIPPING

  • Extra Masamune drill

Extra Masamune drill EXD-4

4.67 (3)
Item.#
06751017
Mfr.#
EXD-4
Package Qty.
1Pack(10PC)
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For for general steel, stainless steel
Drilling Depth
3D (blade diameter x3 times)
Blade Diameter (phi mm)
4
Overall Length (mm)
83
TRUSCO Part Number
289-6656
Point Angle (Degree)
118
2014 TRUSCO Published Page
1-0134
Flute Length (mm)
54
Material
High-speed steel (HSS)
Shank Diameter (mm)
4
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Drilling in stainless steel
5
From Japan
On 2018-03-23 21:09:06
It can be used without problems for drilling to stainless steel (SUS 304). Although it did several times, there is no abnormality in the drill.
This review is about item#6750947.
Steel drilling
5
From Japan
On 2016-08-17 07:12:25
After all the hole drilling has good sharpness of Masamune mochi
This review is about item#06750983.
Car maintenance
4
From Japan
On 2014-05-01 13:16:04
Especially it is not easy to use and not easy to use
This review is about item#06751132.