Buy more than* S$200* and get FREE SHIPPING

  • Extra Masamune drill

Extra Masamune drill EXD-5.2

4.50 (2)
Item.#
06751132
Mfr.#
EXD-5.2
Package Qty.
1Pack(10PC)
Ship pack of
1
60.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Purpose
For for general steel, stainless steel
Blade Diameter (phi mm)
5.2
Overall Length (mm)
95
TRUSCO Part Number
289-6770
Point Angle (Degree)
118
Flute Length (mm)
64
Material
High-speed steel (HSS)
2014 TRUSCO Published Page
1-0134