|
Extra Masamune drill EXD-6.6
(3)
- Item.#
- 06751272
- Mfr.#
- EXD-6.6
- Package Qty.
- 1Pack(10PC)
- Ship pack of
- 1
Item Feature
- Purpose
- For for general steel, stainless steel
- Blade Diameter (phi mm)
- 6.6
- Overall Length (mm)
- 105
- Point Angle (Degree)
- 118
- Flute Length (mm)
- 73
- Material
- High-speed steel (HSS)
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
2 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

3 Customer Reviews
The reviews are automatic translation.
Drilling in stainless steel
From Japan
On 2018-03-23 21:09:06
It can be used without problems for drilling to stainless steel (SUS 304).
Although it did several times, there is no abnormality in the drill.
Steel drilling
From Japan
On 2016-08-17 07:12:25
After all the hole drilling has good sharpness of Masamune mochi
Car maintenance
From Japan
On 2014-05-01 13:16:04
Especially it is not easy to use and not easy to use
Customers Who Bought This Item Also Bought