Buy more than* S$200* and get FREE SHIPPING

  • Extra Masamune drill

Extra Masamune drill EXD-6.8

4.50 (2)
Item.#
06751297
Mfr.#
EXD-6.8
Package Qty.
1Pack(10PC)
Ship pack of
1
94.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For for general steel, stainless steel
Blade Diameter (phi mm)
6.8
Overall Length (mm)
105
TRUSCO Part Number
289-6931
Point Angle (Degree)
118
Flute Length (mm)
73
Material
High-speed steel (HSS)
2014 TRUSCO Published Page
1-0134
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Steel drilling
5
From Japan
On 2016-08-17 07:12:25
After all the hole drilling has good sharpness of Masamune mochi
This review is about item#06750983.
Car maintenance
4
From Japan
On 2014-05-01 13:16:04
Especially it is not easy to use and not easy to use
This review is about item#06751132.