Buy more than* S$200* and get FREE SHIPPING

  • Extra Masamune drill

Extra Masamune drill EXD-7.9

4.50 (2)
Item.#
06751403
Mfr.#
EXD-7.9
Package Qty.
1Pack(5PC)
Ship pack of
1
64.05 SGD
ADD TO CART
Shipped after 2017-11-28
Now we ship to...
...see all
Item Feature
Purpose
For for general steel, stainless steel
Material
High-speed steel (HSS)
Flute Length (mm)
81
Point Angle (Degree)
118
Blade Diameter (phi mm)
7.9
Overall Length (mm)
114
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Steel drilling
5
From Japan
On 2016-08-17 07:12:25
After all the hole drilling has good sharpness of Masamune mochi
This review is about item#06750983.
Car maintenance
4
From Japan
On 2014-05-01 13:16:04
Especially it is not easy to use and not easy to use
This review is about item#06751132.