Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ultra Musashi drill

Ultra Musashi drill 2.5

4.67 (6)
Item.#
06751927
Mfr.#
2.5
Package Qty.
1Pack(10PC)
Ship pack of
1
33.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
For boards, a pipe, section steel, rivet prepared holes
Overall Length (mm)
61
Blade Diameter (phi mm)
2.5
Point Angle (Degree)
118
Material
Heiss (HSS)
Flute Length (mm)
35
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Used for drilling
3
From Japan
On 2018-02-19 18:21:07
It broke because it was used for a stop hole. Usage is attention
This review is about item#6751927.
Through hole drilling of stk
5
From Japan
On 2015-06-02 15:24:29
I was able to open a hole without very burr.
This review is about item#06752776.
Plastic plate drilling
5
From Japan
On 2015-01-24 14:07:36
No pilot hole is required and it is very comfortable. There are few cracks and burrs, you can use with confidence.
This review is about item#06751997.
Drilling in stainless steel
5
From Japan
On 2011-11-14 21:17:17
Compared with ordinary blades, machining can be performed with the same precision without a center drill. Also, since it bite well and cut very well, it became possible to raise the feed speed more than before. On our side, if we skipped the center drilling process, we could shorten the working time to nearly one - third of the previous one, and it was possible to greatly improve working efficiency.
This review is about item#06752277.
Drilling of SS400 or stainless steel.
5
From Japan
On 2008-04-27 21:18:22
There is a hole in the center that I do not need a fore hole.
Drilling of SUS 304 material, pilot hole processing of large diameter hole.
5
From Japan
On 2008-03-07 21:54:21
Anyway, well cut, SUS304 drilling, no burning. I want to know what kind of machining is done with a grinding machine.
This review is about item#06752015.