Buy more than* S$200* and get FREE SHIPPING

  • Ultra Musashi drill

Ultra Musashi drill 5.2

5.00 (5)
Item.#
06752191
Mfr.#
5.2
Package Qty.
1Pack(10PC)
Ship pack of
1
68.33 SGD
ADD TO CART
Shipped after 2017-03-01
Now we ship to...
...see all
Item Feature
Purpose
For boards, a pipe, section steel, rivet prepared holes
Blade Diameter (phi mm)
5.2
Overall Length (mm)
95
Point Angle (Degree)
118
Flute Length (mm)
64
Material
High-speed steel (HSS)
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Through drilling of stk
5
From Japan
On 2015-06-02 15:24:29
We were able very pierce no burr.
This review is about item#06752776.
Plastic plate drilling
5
From Japan
On 2015-01-24 14:07:36
Pilot hole is unnecessary and very comfortable. Cracks and burr is small and safe to use.
This review is about item#06751997.
Drilling to stainless
5
From Japan
On 2011-11-14 21:17:17
Even without center drill when compared with normal blade it can be processed with equal accuracy. In addition, it became a well-bite very well cut for the feed speed to be raised than before. Work time If you skip Center drill process is on our side can be reduced to nearly one previous 3 minutes, but can significantly improve the work efficiency.
This review is about item#06752277.
SS400 Toka drilling of stainless steel.
5
From Japan
On 2008-04-27 21:18:22
Sakiana is, a hole in the center not much need.
Drilling of SUS304 material, under the drilling of the large diameter hole.
5
From Japan
On 2008-03-07 21:54:21
Anyway, well cut, the drilling of SUS304, not out burnt. What kind of, I want to know how to process in a grinding machine.
This review is about item#06752015.