Buy more than* S$200* and get FREE SHIPPING

  • Ultra Musashi drill

Ultra Musashi drill 9.6

5.00 (5)
Item.#
06752636
Mfr.#
9.6
Package Qty.
1Pack(5PC)
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Purpose
For boards, a pipe, section steel, rivet prepared holes
Material
High-speed steel (HSS)
Flute Length (mm)
95
Point Angle (Degree)
118
Blade Diameter (phi mm)
9.6
Overall Length (mm)
130