Buy more than* S$200* and get FREE SHIPPING

  • Quick-Speed Oil Cock, Made of Non-Steel Alloy
  • Quick-Speed Oil Cock, Made of Non-Steel Alloy
  • Quick-Speed Oil Cock, Made of Non-Steel Alloy

Quick-Speed Oil Cock, Made of Non-Steel Alloy AC6100

5.00 (1)
Item.#
06753004
Mfr.#
AC6100
Package Qty.
1PC
Ship pack of
1
159.90 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Caution
It can not be used for oil of inflammability such as kerosene, heavy oil and gasoline, chemicals, solvents, perfume, paint, inks and edible oil, It can not be used for oil of inflammability such as kerosene, heavy oil and gasoline, chemicals, solvents, perfume, paint, inks and edible oil
Weight (kg)
1.4
Dimension (mm)
H->232, D->58.744, AF->50
TRUSCO Part Number
116-1598
Purpose
Installing in the oil can, you use as the cock.You can use for the oil where the viscosity which does not have inflammability is high., Installing in the oil can, you use as the cock.You can use for the oil where the viscosity which does not have inflammability is high.
Connection Diameter
50A
Material
Zinc alloys (aluminum alloy part )
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Oil change
5
From Japan
On 2011-09-01 11:19:35
I am using it for oil transfer from drum can to oil jogo when changing oil. The quantity can be freely adjusted and put in jogo without spilling it. Bimmy adjustment can be done There is no spill at all. I bought the 2nd item because it was good. It seems good as good as the site good good feeling. It is a good product.
This review is about item#06753004.